Shop All Reciprocating Saws
Makita
18V LXT® Sub-Compact Brushless Recipro Saw
Mfr # XRJ07ZB
Zoro # G3371398
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 18 V
- Stroke Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRJ07ZB
- Zoro # G3371398
- UPC # 088381851756
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 13/16 in |
Tool Length | 12 1/2 in |
Length of Stroke | 13/16" |
Description
Reciprocating Saw, Cordless, Series 18V LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Stroke Length 13/16 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 12 1/2 in, Tool Weight 5.7 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2"-18 CAT40 Boring Shank (1001-0440)
- EMPIRE LEVEL Framing Aluminum Square, 16" X 24" (1140)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA Recipro Saw-12A (JR3051T)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ06PT)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- MAKITA 18V LXT Starter Kit 4.0Ah (XRJ01Z + BL1840BDC1)
- DEWALT Cordless Reciprocating Saw Kit, 5.0A/hr. (DCS380P1, DCB205)
- Makita Reciprocating Saws