Shop All Cordless Cut-Out Tools
Makita
18V LXT® Sub-Compact Brushless Recipro Saw Kit (2.0Ah)
Mfr # XRJ07R1B
Zoro # G9663019
product price: $259.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$259.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 2 Ah
- Cordless Tool Battery Type Li-Ion
- Includes Tool Bag
- Series LXT(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRJ07R1B
- Zoro # G9663019
- UPC # 088381849869
- Country of Origin China
- Category Cordless Cut-Out Tools
Dimensions
Tool Length | 12 1/2 in |
Stroke Length | 13/16 in |
Description
Reciprocating Saw Kit, Cordless, Series LXT(R), Primary Saw Application Demolition, Adjustable Shoe No, Tool Style Compact, Stroke Length 13/16 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 5.7 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V, Battery Series 18V LXT, Number of Batteries Included 1, Battery Capacity 2 Ah, Includes Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (40710)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- SWANSON TOOL 25' Magnetic Savage® GripLine Tape Measure (SVGL25M1)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) (XPP01T1K)
- MAKITA 18V LXT® Compact Band Saw Kit (5.0Ah) (XBP03T)
- MAKITA Cut-Out Tool, 12 1/4 in L, 32,000 RPM (XOC02Z)
- MAKITA Drywall Cut-Out Tool (3706)
- MAKITA 36V (18V X2) LXT® BL 10" Dual-Bevel Slide Miter Saw Kit, AWS™ (5.0Ah) (XSL04PTU)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher (XPP01ZK)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- Makita Cordless Cut-Out Tools