Shop All Cordless Tool Accessories
Makita
18V LXT® Starter Pack (2.0Ah)
Mfr # BL1820BDC1
Zoro # G3880740
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity 2 Ah
- Width 2 7/8 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1820BDC1
- Zoro # G3880740
- UPC # 088381466738
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
Width | 2 7/8 in |
Height | 2 in |
Overall Length | 4 1/4 in |
Description
Battery and Charger Kit, Battery Capacity 2 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 5, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Overall Height 2 in, Overall Length 4 1/4 in, Overall Width 2 7/8 in, Weight 0.8 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- STANLEY Level 12in (42-466)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- MAKITA $BATTERY 18V (3.0Ah) Lithium-Ion (MPBL1830B)
- MAKITA Plastic Telescoping Extension Wand (123584-2)
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- MAKITA Battery/Charger Kit, 18V, w/Die Grinder (BL1840BDC2 + XDG01Z)
- ILC Replacement for Bosch Bat025 (BAT025 BOSCH)
- Makita Cordless Tool Accessories