Shop All Reciprocating Saws
Makita
18V LXT Starter Kit 4.0Ah
Mfr # XRJ01Z + BL1840BDC1
Zoro # G203528827
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 18V LXT Lithium-Ion Cordless Compact Reciprocating Saw
- Voltage 18 V
- Stroke Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRJ01Z + BL1840BDC1
- Zoro # G203528827
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1/2 in |
Tool Length | 15 5/8 in |
Description
Cordless Reciprocating Saw, Cordless, Series 18V LXT, Primary Saw Application Pipe; Wood, Adjustable Shoe Yes, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1/2 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 15 5/8 in, Tool Weight 3.7 lb, Wireless Tool Tracking No, Brushless Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C15003P4--21)
- WARNER Progrip 1-1/2 in. Stiff Putty Knife (90109)
- MIRKA Foam Polishing Pad 3.25"X1" Yellow Waffle (MPADYF-3.25WB)
- APEX TOOL GROUP Socket Extension 3/8 Male - 3 (EX-376-8)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- MAKITA Cordless Recip Saw, 18V, w/Battery (XRJ05Z + BL1840B)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- MAKITA 12V CXT Recipro Saw (RJ03Z)
- MAKITA 18V LXT® Compact Recipro Saw Kit (5.0Ah) (XRJ01T)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V, Shoe Design: Fixed (2520-21XC, 48-11-2411)
- Makita Reciprocating Saws