Shop All Reciprocating Saws
Makita
18V LXT® Recipro Saw
Mfr # XRJ04Z
Zoro # G6293631
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 18 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRJ04Z
- Zoro # G6293631
- UPC # 088381806831
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 19 1/8 in |
Length of Stroke | 1-1/4" |
Description
Reciprocating Saw, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 19 1/8 in, Tool Weight 7.5 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V, Number of Batteries Included 0, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 90 Degree Spring Loaded Corner Chisel - Premium Small - Replaces Templaco CC-1 (70154)
- TOUGHBUILT Utility Pouch (TB-30)
- INGERSOLL-RAND Air Die Grinder, Right Angle, FNPT 1/4 in, 21,000 RPM, Ball Bearing Type, Safety Lock, Aluminum (301B)
- ESTWING MFG CO Estwing Mfg Co. EB-19SM 19 Oz Ultra Series Black Milled Face Nail Hammer (EB-19SM)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA XGT Brushless Recipro Saw, 40V max (GRJ01Z)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- MAKITA 18V LXT Starter Kit 4.0Ah (XRJ01Z + BL1840BDC1)
- Makita Power Saws