Shop All Cordless Combination Kits
Makita
18V LXT Portable Band Saw Kit (5.0Ah)
Mfr # XBP02TX + XDT11Z
Zoro # G001209874
original price:
$1,002.67
24% off
new price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Band Saw, Impact Driver
- Battery Capacity (2) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBP02TX + XDT11Z
- Zoro # G001209874
- UPC # 088381834193
- Country of Origin Multiple
- Category Cordless Combination Kits
Description
Cordless Combination Kit, Cordless Tools Included Band Saw, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Portable Band Saw (XBP02Z), (1) 18V LXT(R) 1/4 In. Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 44-7/8 In. 18 TPI Bi-Metal Portable Band Saw Blade (792556-A), (1) Tool Bag (831263-5), Tool Brand Makita, Series LXT(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- BIG HORN Brass Router Template Guide I.D. 21/32 Inch O.D. 3/4 Inch Replaces Porter Cable 42024 (19660)
- MAKITA Cordless Tool Combination Kit, 3 Tools (XT269M + XVJ03Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XAG04Z)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XSS02Z)
- MAKITA Brushless Sub-Compact 2pcs Combo Kit (CX205RB)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XT269M + BL1840B)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- Makita Cordless Tools