Shop All Headlamps
Makita
18V LXT® LED Headlamp
Mfr # DML800
Zoro # G1798251
$66.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Rechargeable Yes
- Lumens 100 lm
- Flashlight Battery Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Flashlight Battery Size | Proprietary |
Manufacturers Warranty Length | 3 yr. |
Body Dia. | 2.19" |
Tool Length | 2 13/16 in |
Tool Width | 3 in |
Maximum Height | 2 3/16 in |
Description
Cordless Headlamp, Product Type Headlamp, Battery Platform 18V LXT, Brightness Level 100 lm, Light Output Mode High, Mount Type Belt Clip, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 33 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1430, BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B, Features Battery Holder Features a Built-in Clip for Attaching to Belt, Non-Slip Rubber Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- PRINCETON TEC EOS II Intrinsically Safe LED Headlamp (EOS-II-BK)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- ILC Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp (F13DDTT/DE/827/G24Q-1 4 PIN DAMAR)
- 3M Hard Hat Task Light, Plastic, 70 Lumen (HL100)
- FOXFURY LIGHTING SOLUTIONS LED Helmet Light, White, Discover LoPro (480-L06)
- ERGODYNE Skullerz 8978 Intrinsically Safe Headlamp Light, Black (60290)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Hi Vis (LBP1500MB-L34HV)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- KLEIN TOOLS Intrinsically Safe LED Headlamp (60156)
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- Makita Headlamps