Shop All Handheld Work Lights
Makita
18V LXT® LED Flashlight
Mfr # DML802
Zoro # G5015613
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 200 lm
- Voltage 18 V
- Lamp Life 13 hr
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DML802
- Zoro # G5015613
- UPC # 088381675758
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 10 3/4 in |
Tool Width | 3 1/8 in |
Maximum Height | 4 9/16 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 18V LXT, Brightness Level 160 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 110 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 13 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1415, BL1430, BL1440, BL1815, BL1815N, BL1830, Features Aluminum Flashlight Head, Multi-Faceted Reflector, Rubberized Soft Grip, Focus Fixed, Head Type Rotating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips XOP 7 replacement light bulb lamp (XOP 7 PHILIPS)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- KEYSTONE T12 Electronic Ballast, KTEB-2110-1-TP-PIC (KTEB-2110-1-TP-PIC)
- MAKITA 18V LXT® LED Flashlight (DML801)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815B)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- MAKITA X2 LXT Cordless/Corded Work Light 18V (DML809 + BL1860B-2)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- Makita Handheld Work Lights