Shop All Cordless Combination Kits
This Product is Discontinued
Makita
18V LXT® Job Site Radio (Discontinued)
Mfr # XRM05
Zoro # G8156524
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 V
- Battery Capacity 5.0 Ah
- For Use With All Makita CXT(R), LXT(R), 14.4V, 7.2V Batteries
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRM05
- Zoro # G8156524
- UPC # 088381817691
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 V |
Battery Capacity | 5.0 Ah |
For Use With | All Makita CXT(R), LXT(R), 14.4V, 7.2V Batteries |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) AA Batteries, AC Power Adaptor |
Battery Included | No |
Series | LXT(R) |
Charger Replacement | 38XU23, 420C85, 46AD64, 4NNN3, 4NNN4, 4NNN5, Mfr. No. DC18RE |
Included Charger | No |
Corded/Banded | Cordless |
Item | Lxt(R) Lithium-Ion Cordless Job Site Rad |
Battery Pack Replacement | 33RT41, 33RT43, 38XU33, 4NNN1, 4NNN2, 52KE43, Mfr. No. BL0715, Mfr. No. BL1041B |
Corded/Cordless | Cordless |
Features | Auxiliary Port, Digital Backlit Quartz Display, Dust and Water Resistant, FM Antenna, FM/AM Buttons with 5 Preset Stations, MP3 Compatible, Protective Bumper, Teal Color |
Charger Input Voltage | 120V AC |
Description
Lxt(R) Lithium-Ion Cordless Job Site Rad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.