Shop All Jig Saws
Makita
18V LXT® Jig Saw Kit (3.0Ah)
Mfr # XVJ03
Zoro # G2435772
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital, Straight
- Strokes per Minute 0 to 2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 10 1/8 in |
Description
Jig Saw Kit, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Batteries Included 2, Battery Capacity (2) 3.0Ah, Battery Series 18V LXT, Charger Included Yes, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 2,600 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- ELESA Knobs with digital-analogue position indicator, MBT.70-GW12-000.10-D (MBT-GW)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.00mm (C18910)
- MAKITA 18V LXT® Jig Saw (XVJ03Z)
- MAKITA 12V max CXT® Brushless Barrel Grip Jig Saw Kit (2.0Ah) (VJ05R1J)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- MAKITA CXT BL Barrel Grip Jig Saw Kit, 12V max (VJ05R1J + BL1041B)
- MAKITA BARREL GRIP JIGSAW W/LED LIGHTS (MP4351FCT)
- MAKITA JIG SAW TOP HANDLE W/LED (MP4350FCT)
- MILWAUKEE TOOL M18 FUEL JIG SAW + M18 RL HO 8.0 KIT (2737-20, 48-59-1880)
- Makita Jig Saws