Shop All Cordless Impact Tools
Makita
18V LXT Impact Driver
Mfr # XDT13Z
Zoro # G008126174
product price: $218.99
/ea
Sold in multiples of 4 for $875.96
Free Shipping & Returns
Not eligible for select promotions
$875.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
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
- Brand Makita
- MFR # XDT13Z
- Zoro # G008126174
- UPC # 88381824019
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
18V LXT brushless impact driver Tool only Combines power and runtime for a full range of fastening tasks The efficient Makita BL brushless motor is electronically controlled and engineered for longer run time, increased power and speed, and longer tool life The variable speed brushless motor delivers 03,400 RPM, 03,600 IPM, and up to 1,500 in lbs of max torque for efficient fastening It has a compact design at 5 in long and weighs only 33 lbs with battery with an ergonomic soft grip for user comfort The LED light illuminates the job area for applications in dark spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -7'9-1/2)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 4mm (48-89-4808)
- DRILL AMERICA 1-1/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-1/32)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT04Z)
- MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit w/ 2 Battery (2551-22, 48-11-2420)
- Makita Cordless Tools