Shop All Cooling Vests and Jackets
Makita
18V LXT® Fan Jacket, 3XL
Mfr # DFJ201Z3XL
Zoro # G1460090
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Cooling Method Compressed Air
- Features (3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DFJ201Z3XL
- Zoro # G1460090
- UPC # 088381803106
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 55-1/2 in |
Length | 12 7/8 in |
Workwear Size | 3XL |
Maximum Chest Size | 55 1/2 in |
Description
Cordless Fan Jacket, Cooling Method Cordless Fan, Color White, Features (3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves, Material Polyester, Closure Type Zipper, Size 3XL, Maximum Cooling Time Up to 12 hr, Length 12 7/8 in, Maximum Chest Size 55 1/2 in, Battery System LXT, Battery Voltage 18 V, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 HB/40-40 KA Black)
- HY-KO 5In Reflective Number 8, 10PK (B00584)
- MAKITA 18V LXT® Fan Jacket, 2XL (DFJ201Z2XL)
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- TECHNICHE 2XL Phase Change Cooling Vest, Khaki (6626-KHA2XL)
- BULLARD XL Cooling Vest, Blue (ISO2XL)
- Makita Workwear and Protective Clothing