Shop All Cooling Vests and Jackets
Makita
18V LXT® Fan Jacket, 2XL
Mfr # DFJ201Z2XL
Zoro # G1460118
product price: $183.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Standards UL Listed
- Cooling Method Compressed Air
- Features (3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DFJ201Z2XL
- Zoro # G1460118
- UPC # 088381803090
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Workwear Size | 2XL |
Fits Chest Size | 53-1/2 in |
Length | 12 7/8 in |
Maximum Chest Size | 53 1/2 in |
Description
Cordless Fan Jacket, Cooling Method Cordless Fan, Color White, Features (3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves, Material Polyester, Closure Type Zipper, Size 2XL, Maximum Cooling Time Up to 12 hr, Length 12 7/8 in, Maximum Chest Size 53 1/2 in, Battery System LXT, Battery Voltage 18 V, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, White, PK5 (2250)
- 3M PROTECTA Positioning Lanyard, 6 ft., Red (1385101)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Entering Gmp Area Sign, Landscape (OS-NS-A-1014-L-12085)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005174)
- MAKITA 18V LXT® Fan Jacket, 3XL (DFJ201Z3XL)
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- ALLEGRO INDUSTRIES Flame Retardent Cooling Vest Wt 6 Lbs (8450)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- Makita Cooling Vests and Jackets