Shop All Cordless Oscillating Tools
Makita
18V LXT CRDLS Mult Tool
Mfr # XMT03Z
Zoro # G908622271
product price: $217.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XMT03Z
- Zoro # G908622271
- UPC # 88381667708
- Country of Origin China
- Category Cordless Oscillating Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
18V, LXT, LithiumIon, Cordless, MultiTool, Tool Only, No Battery Or Charger Included, Variable Speed Control Dial 6,00020,000 OPM Enables User To Match The Speed To The Application, 32 Degree Oscillation Angle Engineered For Faster, More Aggressive Cutting Sanding, Large OnOff Slide Switch With Lock On Button For Convenience, Small Diameter Barrel Grip For Easy Handling, Battery Capacity Warning System Turns On Indicator Light, Soft Start Feature For Smooth StartUps, Includes 114 Plunge Blade, MultiTool Adapter MultiTool Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (433159)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04)
- STARRETT Micrometer Head (H124C)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z/BL1840BDC2)
- MAKITA Starlock Oscillating Multi-Tool 5 Pc. Ac (B-67197)
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, 4.2 Degrees Oscillation Angle, M18 FUEL(TM) Series (2836-20)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- Makita Cordless Tools