Shop All Portable Vacuums
Makita
18V LXT® Compact Vacuum
Mfr # XLC01ZB
Zoro # G3977082
product price: $129.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Vacuum Filtration Type Standard
- Weight 2.9 lb
- Vacuum Collection Type Disposable Bag
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLC01ZB
- Zoro # G3977082
- UPC # 088381842686
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Tank Size | 1 pt. |
Tool Length | 19" |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Vacuum Air Flow 35 cfm, Weight 2.9 lb, Number of Motor Stages 1, Voltage 18 V, Series LXT(R), Features Push Button Power Selection, Includes Cloth Dust Bag, Crevice Tool, Extension, Filter, Floor Nozzle, Paper Dust Bags, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY Tork, ADVANCED HARDWOUND ROLL TOWEL, 7.88in X 1000 FT, WHITE, 6PK (214405)
- PIG PIG PR70 Heavy-Duty Maintenance Wipers 1035 wipers/roll 12" L x 10" W, 1035PK (WIP309)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz, 12PK (SW990)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- Makita Portable Vacuums