Shop All Routers
Makita
18V LXT® Compact Brushless Router Kit (5.0Ah)
Mfr # XTR01T7
Zoro # G2765058
Free Shipping & Returns
$489.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Overall Width 3 1/2 in
- Corded/Cordless Cordless
- Tool Weight 4.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 3 1/2 in |
Base Size | 3 1/2 in |
Overall Depth | 5 1/4 in |
Overall Height | 5 1/4 in |
Base Diameter | 3 1/2 in |
Shank Diameter | 1/4 in |
Collet Size | 1/4 in |
Plunge Depth Capacity | 1 9/16 in |
Base Width | 3 1/2 in |
Overall Length | 5 1/4 in |
Description
Cordless Compact Router Kit, Power Source Cordless, Battery Platform 18V LXT, Number of Batteries Included 2, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Base Type Fixed and Plunge, Router Class Compact, Horsepower Not Rated, Maximum Speed 30,000 RPM, Speed Setting Variable, Number of Speed Settings 5, Collet Size 1/4 in, Plunge Depth Capacity 1 9/16 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V, Start Type Soft-Start
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- MAKITA Makita® RT0701C 1-1/4 HP Compact Router, Fixed base, 10,000-30,000 RPM, var. spd. (RT0701C)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- MAKITA 2-1/4 HP* Router (RF1101)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- MAKITA Cordless Compact Router, 18V LXT Battery (XTR01Z/BL1840BDC2)
- MAKITA 2-1/4 HP* D-Handle Router (RD1101)
- PORTER-CABLE 5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer (PCE6435)
- Makita Routers & Accessories