Shop All Cordless Combination Kits
Makita
18V LXT® Compact 2-Pc. Combo Kit (2.0Ah)
Mfr # XT255R
Zoro # G9683451
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Cut-Out Tool, Screwdriver
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT255R
- Zoro # G9683451
- UPC # 088381841221
- Country of Origin Multiple
- Category Cordless Combination Kits
Description
Cordless Combination Kit, Cordless Tools Included Cut-Out Tool, Screwdriver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes Charger, Contractor Bag, Cordless Cut-Out Tool, Cordless Drywall Screwdriver, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- DRILL AMERICA m25x1 HSS Metric Hand Tap (DWTSMT25X1)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- KO-KEN Bit TORX T10 150mm 1/4 Hex Drive (121T.150-T10)
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XRM06B)
- MAKITA 12V MAX CXT LI-ION CORDLESS 3PC COMBO K (MPCT326)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- Makita Cordless Tools