Shop All Routers
Makita
18V LXT Comp Router
Mfr # XTR01Z
Zoro # G208232729
product price: $267.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
18V, LXT, LithiumIon, Brushless, Cordless, Compact Router, Tool Only, No Battery Or Charger Included, Brushless Motor Delivers Faster More Accurate Cuts In A Variety Of Materials, Variable Speed Control Dial 10,000 30,000 RPM To Match The Speed To The Application, Electronic Speed Control, OnOff Button With Separate Lock Button Helps Prevent Accidental Start Up Of The Tool, Soft Start Feature, Slim Ergonomically Designed Body, Aluminum Housing Base For Increased Durability Accuracy, Dual LED Lights Illuminate Work Area, Quick Release Cam Lock System For Convenient Depth Adjustments Base RemovalInstallation, Accepts Industry Standard Template Guides, High Visibility Base Design For Improved Handling Performance, Base Can Be Removed Quickly To Install Other Bases, NonMarring High Durability Base Insert For Increased Work Piece Protection, Shaft Lock For Quick Easy Bit Changes, Easy To Read Depth Scales, Uses 14 Shank Routers Bits, Compact Ergonomic Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 7/16-20", 1-3/8" dia. (SBK-046)
- HOLEX Magnetic retriever flexible, Magnet tensile force: 500g (081670 500)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- MAKITA Makita® RT0701C 1-1/4 HP Compact Router, Fixed base, 10,000-30,000 RPM, var. spd. (RT0701C)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- MAKITA Cordless Compact Router, 18V LXT Battery (XTR01Z/BL1840BDC2)
- MAKITA 3-1/4 HP* Variable Speed Plunge Router (RP2301FC)
- MAKITA 2-1/4 HP* Router (RF1101)
- BOSCH 1.25 HP Variable Speed Palm Router (GKF125CEN)
- Makita Routers