Shop All Cordless Hammer Drills
Makita
18V LXT® Brushless Rivet Tool
Mfr # XVR02Z
Zoro # G0202978
product price: $1,579.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,579.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XVR02Z
- Zoro # G0202978
- UPC # 088381876346
- Country of Origin Japan
- Category Cordless Hammer Drills
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Rivet Tools, 18V LXT Rivet Tool |
Description
Cordless Rivet Tools, 18V LXT Rivet Tool
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2HC)
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- MAKITA Sub-Compact Hammer Drill, 1/2" Chuck, 18V (XPH15ZB)
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah (XPH15RB)
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V (XPH14T)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH03MB)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- INGERSOLL-RAND Cordless Hammer Drill, Metal Chuck (D5241-K22)
- Makita Cordless Tools