Shop All Reciprocating Saws
Makita
18V LXT® Brushless Recipro Saw
Mfr # XRJ05Z
Zoro # G6293616
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 18 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRJ05Z
- Zoro # G6293616
- UPC # 088381807609
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 17 1/4 in |
Length of Stroke | 1-1/4" |
Description
Reciprocating Saw, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2,300, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 1/4 in, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V, Number of Batteries Included 0, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- MITYVAC Pressure Bleeder Adapter, For Most Late Model Gm Cars/Some Mazda (MITMVA803)
- MASTERCUT TOOL 3/8x7/8x3/8x2-1/2 2FL 90° DrillMill (214-010)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set HSS (50028)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CTZ)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- MAKITA 18V LXT® Compact Recipro Saw Kit (5.0Ah) (XRJ01T)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- Makita Reciprocating Saws