Shop All Electric Rebar Cutters & Benders
Makita
18V LXT® Brushless Rebar Cutter
Mfr # XCS04ZK
Zoro # G0204271
product price: $2,139.00
/ea
Free Shipping & Returns
$2,139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Blade Type Yes
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCS04ZK
- Zoro # G0204271
- UPC # 088381875707
- Country of Origin Multiple
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 14 1/8 in |
Maximum Cutting Depth | 5/8 in |
Maximum Rebar Size Cutting Capacity | #5 |
Description
Cordless Cable Cutter, Voltage 18V DC, Tool Function Shearing, Maximum Cutting Depth 5/8 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 5.0 Ah, Minimum Rebar Gauge Cutting Capacity 0.125 in, Application Rebar Cutting, Battery Series LXT, Blade Type Yes, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #43 (70143)
- CRESCENT WISS 9-1/4" MetalMaster® Bulldog Straight Snips (M5R)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- TEKTON 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.) (TRQ62203)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + BL1850B-2)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- MAKITA 18V LXT® Brushless Rebar Tying Tool Kit (5.0Ah) (XRT01TK)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + XSC02Z)
- RELTON Rotary Rebar Cutter - Straight Shank 9/16"X18" (RB-9-18)
- SIGMA Rebar Cutter For Up To # 11 Rebar (DCM-40)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- Makita Electric Rebar Cutters & Benders