Shop All Line Trimmers & Brush Cutters
Makita
18V LXT® Brushless Curved Shaft String Trimmer
Mfr # XRU13Z
Zoro # G3898804
Free Shipping & Returns
Not eligible for select promotions
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes Trimmer Shoulder Strap
- Cutting Width 11 3/4 in
- Engine Displacement Not Gas Powered
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XRU13Z
- Zoro # G3898804
- UPC # 088381858120
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 11 3/4 in |
Shaft Length | 59 3/4 to 63 3/4 in |
Cutting Depth | Not Rated |
Line Diameter | 0.08 in |
Tool Length | 63 3/4 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 11 3/4 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Curved, Shaft Length 59 3/4 to 63 3/4 in, Attachment System Compatible Not Capable, Sound Level 92 dBA, Battery Platform LXT(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra RP800 Rocket Hand Pump - Chrome (RP800)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Makita XRU15Z 36V (18V LXT® X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only) (XRU15Z)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1521S)
- Makita Trimmers