Shop All Upright Vacuums
Makita
18V LXT® Brushless Compact Vacuum, Trigger Lock
Mfr # XLC03ZBX4
Zoro # G7504662
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 49 cfm
- Vacuum Capacity 1/4 gal
- Width 4 7/16 in
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLC03ZBX4
- Zoro # G7504662
- UPC # 088381882095
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 4 7/16 in |
Length | 40 in |
Head Height Adjustment | 1-Position |
Height | 6 1/8 in |
Cleaning Path Width | 8 in |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 in, Sound Level 70 dB, Weight 2.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 45 W, Current 2.5 A, Frequency None, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery No, No. Batteries Included 0, Battery Capacity 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Heavy-Duty Scrubbing Sponge, Yellow/Green, PK20 (RPP S740C/20)
- CRAWFORD Clip Tension Bar W/5 Clp (SG5)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (39711), Black, 10.66" x 5.48" x 18.79" (Qty 1) (39711)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03R1)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- MAKITA Cordless Upright Vacuum, Disposable Bag (GLC02Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- Makita Upright Vacuums