Shop All Upright Vacuums
Makita
18V LXT® Brushless Compact Vacuum Kit, Trigger Lock (2.0Ah)
Mfr # XLC03R1WX4
Zoro # G7505660
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 49 cfm
- Vacuum Capacity 1/4 gal
- Width 4 7/16 in
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLC03R1WX4
- Zoro # G7505660
- UPC # 088381882071
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 4 7/16 in |
Length | 40 in |
Head Height Adjustment | 1-Position |
Height | 6 1/8 in |
Cleaning Path Width | 8 in |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 in, Sound Level 70 dB, Weight 2.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 45 W, Current 2.5 A, Frequency None, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 2 Ah, Battery Charge Time 0.4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Step-On, HDPE (1971944)
- SAFCO 23 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9923TN)
- LANIER 32PLY COTTON MOPHEAD #24 (108-32PLY-#24)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19PG)
- DUSTLESS TECHNOLOGIES BackPack Vacuum, HEPA, 4 Stage, 2.5 gal. (D1505)
- Makita Upright Vacuums