Shop All Circular Saws
Makita
18V LXT® Brushless 6-1/2" Circular Saw
Mfr # XSH03Z
Zoro # G3880689
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSH03Z
- Zoro # G3880689
- UPC # 088381684378
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 6 1/2 in |
Tool Length | 13 3/4 in |
Cutting Depth @ 90 Degrees | 2-1/4" |
Cutting Depth @ 45 Degrees | 1-5/8" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 6 1/2 in, Variable Speed No, Tool Length 13 3/4 in, Tool Weight 7.3 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (02000)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549K)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw (CC02Z)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah) (XSH06PT)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- MAKITA 10-1/4" Circular Saw (5104)
- MAKITA Makita 10-1/4in Circular Saw, 15A, 4300 RPM, 5/8in Arbor, Bare Tool (HS0600)
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A (GKT13-225L)
- Makita Circular Saws