Shop All Circular Saws
Makita
18V LXT® Brushless 5-7/8" Metal Cutting Saw
Mfr # XSC02Z
Zoro # G3107995
product price: $254.00
/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 5 7/8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSC02Z
- Zoro # G3107995
- UPC # 088381697118
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 5 7/8 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Cutting Depth @ 45 Degrees | 1-5/8" |
Cutting Depth @ 90 Degrees | 2-1/4" |
Tool Length | 13 1/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 5 7/8 in, Max. Blade Speed 3,900 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed No, Tool Length 13 1/8 in, Tool Weight 6.4 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/16 (C23133)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL18)
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC5031)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01M1J)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01Z)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- MAKITA 36V (18V X2) LXT® Brushless Rear Handle 7-1/4” Circular Saw (XSR01Z)
- DEWALT Cordless Jigsaw Kit, 20.0VDC, 4 Position (DCS331M1)
- Makita Circular Saws