Shop All Electric Polishers And Buffers
Makita
18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher
Mfr # XOP02Z
Zoro # G0204028
product price: $499.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 in
- No Load RPM 0 to 780
- Corded/Cordless Cordless
- Voltage 18 V
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XOP02Z
- Zoro # G0204028
- UPC # 088381871853
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
Size | 5 in |
Tool Length | 20 1/4 in |
Maximum Disc Diameter | 6 in |
Orbit Size | 7/32 in |
Included Pad Sizes | 5 in, 6 in |
Description
Cordless Polisher, Product Type Polisher, Maximum Disc Diameter 6 in, Included Pad Sizes 5 in, 6 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Front Grip, Polishing Motion Random Orbital, Orbit Size 7/32 in, Speed Settings Variable, Maximum Disc Speed 6,800 OPM, Number of Abrasives Included 0, Number of Pads Included 2, Voltage 18 V, Spindle Thread Size Not Applicable, Battery Platform 18V LXT, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/32 (C23856)
- GREENLEE Draw Stud 3/4 Pop (20963)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 6 in L (UG-EX-376-6)
- STARRETT All Purpose Carbide-Tip Hole Saw Kit, 14 (KCT090501-N)
- MAKITA Makita 5 In. Dual Action Random Orbit Polisher (PO5000CX2)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- MAKITA Makita® 9227C Polisher/Sander 7" 10 Amp 600-3,000 RPM, Var. Speed, Loop Handle (9227C)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- Makita Electric Polishers And Buffers