Shop All Electric Impact Wrenches
Makita
18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah)
Mfr # XWT15T
Zoro # G1951526
Free Shipping & Returns
Not eligible for select promotions
$494.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in Square
- Max. Torque 430 ft-lb
- Tool Weight 4 lb
- Number of Batteries Included 2
- Power to Weight Ratio 107.5 ft-lb/lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XWT15T
- Zoro # G1951526
- UPC # 088381898126
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 5 5/8 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 430 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 4 lb, Clutch Style Impact, Features 3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT), Includes (1) Tool Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.8"D (1450-001-240)
- GREENLEE Switch Greenlee Model 555R (86449)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- MAKITA 3/4" Shear Wrench (6922NB)
- MAKITA 1/4" Hex Impact Driver (6952)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- MAKITA 1/2" Impact Wrench, Pin Detent (TW0350)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- Makita Electric Impact Wrenches