Shop All Cordless Combination Kits
This Product is Discontinued
Makita
18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (Discontinued)
Mfr # XT448T
Zoro # G9683156
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18 V
- Cordless Tools Included Circular Saw, Flashlight, Hammer Drill, Reciprocating Saw
- Battery Capacity (2) 5.0 Ah
- Number of Tools 4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT448T
- Zoro # G9683156
- UPC # 088381841931
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Flashlight, Hammer Drill, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.