Shop All Cordless Combination Kits
Makita
18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah)
Mfr # XT446T
Zoro # G1798209
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Circular Saw, Flashlight, Hammer Drill, Impact Driver
- Battery Capacity (2) 5.0 Ah
- Number of Tools 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT446T
- Zoro # G1798209
- UPC # 088381841986
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Flashlight, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Apple® Bits (32328)
- MILWAUKEE TOOL & EQUIPMENT Guard, 4.5 (43-54-1200)
- MITUTOYO Height Gage 8In. (570-244)
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools (XT269M + BL1850B)
- MAKITA Cordless Combo Kit, 18.0V, 2 Tools, 4.0Ah (XT269M + BL1850B-2)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA LXT 18V Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSH03Z)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XMT03Z)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- Makita Cordless Tools