Shop All Angle Grinders & Accessories
Makita
18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake
Mfr # XAG11Z
Zoro # G0336353
product price: $219.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Voltage 18V DC
- No Load RPM 8,500 RPM
- Lock-on No
- Lock-off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG11Z
- Zoro # G0336353
- UPC # 088381814942
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 1/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 14 1/4 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (18612)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- MAKITA Makita 5 SJS Angle Grinder, , 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8-11 (9565CV)
- MAKITA 4-1/2" Angle Grinder, 7.5A, Slide, Lock-On, AC/DC (9557NB)
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- MAKITA 5" Tool-less Wheel Guard (123145-8)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- Makita Angle Grinders & Accessories