Shop All Angle Grinders & Accessories
Makita
18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah)
Mfr # XAG04T
Zoro # G0336362
product price: $444.00
/ea
Free Shipping & Returns
$444.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Switch Type Slide
- Voltage 18V DC
- No Load RPM 8,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG04T
- Zoro # G0336362
- UPC # 088381848220
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Tool Length | 14 1/4 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 14 1/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Restart, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Cold Chisel (66005)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Ballistic Nylon, 20 Pockets (554158-14)
- SEYMOUR MIDWEST 41820 SLEDGE HAMMER 8 LB FIBERGLASS (41520)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- MAKITA XGT Brushless 15" String Trimmer, 40V (GA4030K)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- MAKITA Sjsii Angle Grinder 4-1/2 (GA4595)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle (9566PC)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- Makita Angle Grinders & Accessories