Shop All Cordless Screwdrivers
Makita
18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah)
Mfr # XSF03T
Zoro # G7510067
product price: $349.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included 38XU33
- Tool Length 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSF03T
- Zoro # G7510067
- UPC # 088381841825
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Tool Length | 9 1/4 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 9 7/8 in |
Description
Cordless Screwgun Kits, Screw Gun Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 18V, Max. Torque Not Rated, No Load RPM 0 to 4000, Clutch Style Silent, Series LXT, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, Battery Included 38XU33, Battery Pack Replacement 4NNN2, Features Adjustable Nose Piece, Dual-Belt Hook, Lock-On Button, Tool Length 9 1/4 in, Tool Weight 3.8 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 7/32 Socket Bit x 3/4" - 1/4 Sq Dr (120H1464SB)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- DRILL AMERICA m11 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-11X.75)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver (XSF03Z)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver Kit (5.0Ah) (XSF05T)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver (XSF05Z)
- MAKITA 18V LXT® Brushless 2,500 RPM Drywall Screwdriver (XSF04Z)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF01Z)
- DEWALT Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max (DCF680N2)
- Makita Cordless Screwdrivers