Shop All Cordless Combination Kits
Makita
18V LXT Brushless 2pc Combo Kit (4.0Ah)
Mfr # XT269M + XTR01Z
Zoro # G701942125
product price: $507.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Router
- Battery Capacity (2) 4.0 Ah
- Number of Tools 3
- Includes (2) Batteries, Charger, Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + XTR01Z
- Zoro # G701942125
- UPC # 088381827768
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Router, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-082)
- CRESCENT LUFKIN 13mm x 3m P1000 Series Yellow Clad A9 Blade Power Return Tape Measure (PHV1023CMN)
- HYDE 4x4 ALU Drywall Patch (9898)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA Cordless Tool Combination Kit, 3 Tools (XT269M + XVJ03Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V (XT255T + XGC01Z)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XMT03Z)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- BOSCH Cordless Tool Combination Kit, 12V (PS31-2A + GOP12V-28N)
- Makita Cordless Tools