Shop All Cordless Combination Kits
Makita
18V LXT Brushless 2pc Combo Kit (4.0Ah)
Mfr # XT269M + XSS02Z
Zoro # G501942134
original price:
$623.33
26% off
new price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver
- Battery Capacity (2) 4.0 Ah
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + XSS02Z
- Zoro # G501942134
- UPC # 088381827768
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83192)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G976/2G978, #0 (0013C)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- KRAFT TOOL Margin Trowel w/ProForm, 5" x 1-1/2 (GG431PF)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- MAKITA LXT Sub-Compact BL Band Saw Kit, 18V (XBP05R1B + XBU05Z)
- MAKITA 12V max CXT® 3/8" Right Angle Drill (AD04Z)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XT255T + BL1850B)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML801)
- MAKITA 12V CXT 15 Ah Cordless 4Piece Combo Kit (MAKCT411)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- Makita Cordless Tools