Shop All Cordless Screwdrivers
Makita
18V LXT® Brushless 2,500 RPM Screwdriver
Mfr # XSF05Z
Zoro # G7824866
product price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Corded/Banded Cordless
- Battery Included No
- Tool Length 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSF05Z
- Zoro # G7824866
- UPC # 088381833127
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 9 3/8 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 9 3/8 in |
Description
Cordless Screwguns, Screw Gun, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18V, Max. Torque 79 in-lb, No Load RPM 0 to 2500, Clutch Style Silent, Series LXT, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 4NNN2, Features Lock-On Trigger Switch, Protection Technology (XPT), Star Protection Computer Controls, Tool Length 9 3/8 in, Tool Weight 3.9 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- STANLEY 3/8 in x 100 ft Closed Case Long Tape Measure (34-106)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- MAKITA 18V LXT® Brushless 2,500 RPM Drywall Screwdriver (XSF04Z)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver Kit (5.0Ah) (XSF05T)
- MAKITA CXT 12V Max 1/4" Hex Screwdriver Kit (FD10R1 + E-01666)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF01Z)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- BLACK & DECKER 4V MAX* Lithium Rechargeable Screwdriver (BDCS20C)
- Makita Cordless Screwdrivers