Shop All Chainsaws
Makita
18V LXT® Brushless 1/2" Mixer
Mfr # XTU02Z
Zoro # G8156646
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Series 18V LXT
- Chuck Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Chuck Size | 1/2 in |
Tool Length | 12 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Brushless Motor | Yes |
Series | 18V LXT |
Item | Mud Mixer |
Includes | Chuck Key, Side Handle |
Tool Weight | 6.6 lb |
Power Source | Cordless |
Trigger Style | Lock-On |
Maximum Mixing Speed | 1,300 RPM |
Number of Handle Positions | 2 |
Paddle Connection | 1/2 in Keyed |
Cordless Tool Kit Contents | (1) Bare Tool |
Number of Batteries Included | 0 |
Battery Series | LXT |
Chuck Type | Keyed |
Charger Included | No |
Maximum Motor Speed | 1,300 RPM |
Number of Speed Settings | 2 |
Description
Mud Mixer, Voltage 18V DC, Number of Speed Settings 2, Number of Handle Positions 2, Maximum Mixing Speed 1,300 RPM, Maximum Motor Speed 1,300 RPM, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series LXT, Charger Included No, Chuck Size 1/2 in, Chuck Type Keyed, Includes Chuck Key, Side Handle, Number of Batteries Included 0, Power Source Cordless, Series 18V LXT, Tool Length 12 1/8 in, Tool Weight 6.6 lb, Trigger Style Lock-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (5 of 591583) (845090)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0810)
- CORONA TOOLS Weeder Comfortgel (CT 3354)
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT + BL1850B-2)
- MAKITA 16" 18V 5.0Ah Battery Powered Cordless Chain Saw (XCU04PT)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- MAKITA 10" 18V 3.0/4.0/5.0Ah Battery Powered Cordless Chain Saw (XCU06Z)
- MAKITA Cordless 14" Brushless Chain Saw Kit 18V X2 (36V) LXT(R) w/ 4 Batteries (XCU03PT1)
- OREGON BAR&CHAIN COMBO 20"" H78 (37977)
- Makita Chainsaws