Shop All Chainsaws
Makita
18V LXT® Brushless 11/16" SDS-PLUS Rotary Hammer, HEPA Vac, AWS™
Mfr # XRH12ZW
Zoro # G8156594
product price: $399.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 18 V
- No Load RPM 0 to 1350
- Cordless Tool Battery Type Li-Ion
- Blows per Minute 0 bpm to 5,000 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 11 7/8 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in, Core Bit Capacity in Concrete 11/16 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 1 3/8 in, Impact Energy 1.2 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 11/16 in, Drilling Capacity in Steel 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stud Low Profile A/C (24 072 19-S)
- FISKARS SUPER PRUNER LOPPER 15"" (79726997J)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- MTD Bearing-Thrust (IH-324105-R92)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- MAKITA 14" Electric Chain Saw (UC3551A)
- MAKITA Pole Saw Couple Shaft Attachment 10 (EY402MP)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU08PT)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT)
- MAKITA 16" 3 HP Gas Chain Saw (EA4300FRDB)
- BLACK & DECKER 60V Cordless Chain Saw (109261)
- Makita Chainsaws & Accessories