Shop All Cordless Hammer Drills
Makita
18V LXT® Brushless 1" SDS-PLUS Rotary Hammer
Mfr # XRH01Z
Zoro # G5036796
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Included / Bare Tool Bare Tool
- Chuck Type SDS Plus
- Includes Depth Gauge, Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRH01Z
- Zoro # G5036796
- UPC # 088381654333
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 12 7/8 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,700 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 1 in, Impact Energy 1.7 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 1 in, Drilling Capacity in Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set (85597)
- SPRING TOOLS Hinge Pin Spring Tools PM407 Spring Tools Nail Set and Hinge Pin Tool (PM407)
- AJAX TOOL WORKS WEDGE (AJ883)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- MAKITA XGT Brushless 6" Angle Grinder, 40V max (HM1512)
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V (XPH14T)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- Makita Cordless Tools