Makita

18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit, HEPA Vac (5.0Ah) (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Rotary Hammers

Key Features

  • Chuck Type SDS Plus
  • Voltage 18 V
  • No Load RPM 0 to 950
  • Cordless Tool Battery Type Li-Ion
  • Blows per Minute 0 to 4700
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 14 5/8 in

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Blows per Minute 0 to 4700, Brushless Motor Yes, Battery Capacity 5 Ah, Impact Energy 1.7 ft-lb, Battery Model Number 33RT43, Charger Included Yes, Drilling Capacity in Concrete 1 in, Handle Type Pistol Grip

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products