Makita

18V LXT® Brushless 1" SDS-PLUS Rotary Hammer, HEPA Vac (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Hammer Drills

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 18.0 V
  • Battery Included / Bare Tool Bare Tool
  • Chuck Type SDS Plus
  • Includes (1) Dust Extractor Attachment with HEPA Filter (Mfr. No. DX01); (1) 20" Contractor Tool Bag (Mfr. No. 831303-9)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 12 7/8 in

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,700 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) 20 In. Contractor Tool Bag, (1) Dust Case with HEPA Filter Cleaning Mechanism, (1) Dust Extractor Attachment with HEPA Filter, Core Bit Capacity 1 in, Impact Energy 1.7 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products