Shop All Cordless Combination Kits
Makita
18V LXT BL 1/2" Impact Wrench Kit
Mfr # XWT14T + XDT11Z
Zoro # G701209808
original price:
$788.33
22% off
new price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Impact Driver, Impact Wrench
- Battery Capacity (2) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT14T + XDT11Z
- Zoro # G701209808
- UPC # 088381898034
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Drive Size | 1/2" |
Description
Cordless Combination Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Brushless 4-Speed 1/2 In. Impact Wrench w/ Friction Ring Anvil (XWT14Z), (1) 18V LXT(R) 1/4 In. Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 5/16-24 Thread Size, 0.97"L, Blind Tap (0030-X)
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- HUSQVARNA XL12-3000 BLADE/SKID PLATE (542756107)
- MAKITA Cordless Tool Combination Kit, 3 Tools (XT269M + XVJ03Z)
- MAKITA Brushless Sub-Compact 2pcs Combo Kit (CX205RB)
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- MAKITA Cordless Combo Kit, 18.0V, 2 Tools, 4.0Ah (XT269M + BL1850B-2)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XPH03Z, XSC02Z + BL1840B-2)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XRM06B)
- MILWAUKEE TOOL M18 FUEL 2PC Kit + XC6.0 Battery + Knife (3697-22, 48-11-1865, 48-22-1505)
- Makita Cordless Tools