Shop All Cordless Hammer Drills
Makita
18V LXT BL 1/2" Hammer Drill/Driver
Mfr # XPH12Z + BL1840BDC2
Zoro # G101985098
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity 4.0 Ah
- Includes (1) Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH12Z + BL1840BDC2
- Zoro # G101985098
- UPC # 088381-826235
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/8 in |
Description
Cordless Hammer Drill, Voltage 18V, Chuck Size 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Maximum Working Torque 530 in-lb, Blows per Minute 0 to 30,000, 0 to 7,500, Maximum Blows per Minute 7,500 bpm, 30,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 4.0 Ah, Battery Model Number BL1840B, Battery Series LXT(R), Charger Included Yes, Charger Model Number DC18RC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination ratcheting wrench 5/8" (100540)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3114)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT® (XRH08Z)
- MAKITA XGT Brushless 15 lb, SDS-MAX Dem, 40V max (GMH01M1)
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah (XPH15RB)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- BLACK & DECKER MATRIX(TM) 20V MAX* Lithium Ion Drill/Driver + Flashlight Combo Kit (BDCDMT120FL)
- Makita Cordless Tools