Shop All Rotary Hammers
Makita
18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah)
Mfr # XRH12TW
Zoro # G8156628
product price: $669.00
/ea
Free Shipping & Returns
$669.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 18 V
- No Load RPM 0 to 1350
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRH12TW
- Zoro # G8156628
- UPC # 088381873888
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 11 7/8 in |
Description
Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in, Core Bit Capacity in Concrete 11/16 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity 5.0 Ah, Core Bit Capacity 1 3/8 in, Impact Energy 1.2 ft-lb, Battery Model Number BL1850B, Battery Series LXT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- KETT TOOL Kit #107 KRA-5 Wrench Kit (Kit #107)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD5)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- MAKITA 18V LXT® Sub-Compact Brushless 11/16" SDS-PLUS Rotary Hammer (XRH06ZB)
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape (HR3001CK)
- MAKITA HAMMER ROTARY 1-9/16" SDS MAX 10.AMP (MPHR4002)
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) (XPH10Z)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY (Tool Only) (2916-20)
- Makita Rotary Hammers