Shop All Cordless Tool Accessories
Makita
18V LXT® Adapter, PDC01
Mfr # 191J50-7
Zoro # G8682006
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Cordless Tool Battery Type Li-Ion
- Series 18V LXT(R)
- For Use With Mfr. No. PDC01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 191J50-7
- Zoro # G8682006
- UPC # 088381560375
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Cordless Tool Battery Type | Li-Ion |
Series | 18V LXT(R) |
Number of Ports | 1 |
For Use With | Mfr. No. PDC01 |
Number of Pieces | 1 |
Item | Portable Power Adapter |
Features | Adapts PDC01 for use with 18V LXT(R) products allowing longer run time |
Battery Series | 18V LXT |
Accessory Weight | 1.8 lb |
Application | Landscaping, General Construction |
Accessory Type | Portable Power Adapter |
Description
Portable Power Adapter, For Use With Mfr. No. PDC01, Application Landscaping, General Construction, Battery Series 18V LXT, Number of Pieces 1, Number of Ports 1, Voltage 18V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1" ER40 Tap Collets (338283)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-7500)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34267)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- MAKITA 18V LXT 3.0Ah Battery, 2PK (BL1830B-2)
- MAKITA XGT Power Source, 40V max (ADP001G)
- MAKITA Battery, 40V DC, 5 Ah Cap., 3 in H, 6 in L (BL4050F)
- MAKITA 12V max CXT® Power Source (ADP06)
- DEWALT 20.0V Li-Ion Battery, 2.0Ah Capacity, 2-Piece (DCB203-2)
- Makita Cordless Tools