Shop All Cordless Combination Kits
This Product is Discontinued
Makita
18V LXT® 9" Fan (Discontinued)
Mfr # DCF201Z
Zoro # G8156375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 V
- Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
- Cordless Tool Battery Type Li-Ion
- Charger Replacement 4NNN4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DCF201Z
- Zoro # G8156375
- UPC # 088381660037
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Length | 5 in |
Width | 13 3/16 in |
Height | 21 1/16 in |
Blade Dia. | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 V |
Battery Capacity | 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Charger Replacement | 4NNN4 |
Item | Lxt(R) Job Site Fan 18V |
Battery Pack Replacement | 33RT41, 33RT43, 38XU33, 4NNN2 |
Corded/Cordless | Cordless |
Oscillation | Non-Oscillating |
Number of Speeds | 2 |
Description
Lxt(R) Job Site Fan 18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.