Shop All Cordless Hammer Drills
Makita
18V LXT® 7/8" SDS-PLUS Rotary Hammer
Mfr # XRH03Z
Zoro # G3024996
Free Shipping & Returns
Not eligible for select promotions
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Included / Bare Tool Bare Tool
- Battery Capacity 3Ah
- Chuck Type SDS Plus
- Includes Depth Gauge, Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XRH03Z
- Zoro # G3024996
- UPC # 088381658126
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 14 1/8 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 1/2 in, Core Bit Capacity in Concrete 7/8 in, Blows per Minute 0 bpm to 4,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 3Ah, Core Bit Capacity 7/8 in, Impact Energy 1.4 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 7/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- EMPIRE LEVEL Empire 84-5 Pocket Level, 1-Vial, Plastic (84-5)
- HHIP ER-32 1/4" Spring Collet (3900-5244)
- BON TOOL Bon 14-673 Landscape Rake, Pro 36", 72" Aluminum Handle (14-673)
- MAKITA 18V LXT® Brushless Rivet Tool (XVR01Z)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- MAKITA Sub-Compact Hammer Drill, 1/2" Chuck, 18V (XPH15ZB)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- MAKITA XGT Cordless Rotary Hammer (GRH06PM)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT® (XRH08Z)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- Makita Cordless Hammer Drills