Shop All Cordless Tool Accessories
Makita
18V LXT® 6.0Ah Battery, 2/pk
Mfr # BL1860B-2
Zoro # G0335321
product price: $379.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$379.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 6 Ah
- For Use With Makita 18V LXT Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series LXT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1860B-2
- Zoro # G0335321
- UPC # 088381474917
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | 6 Ah |
For Use With | Makita 18V LXT Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Battery |
Series | LXT(TM) |
Item | Battery |
Features | 16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 55 Mins, Resists Self Discharge, Shock Absorbing Inner Liner |
Category Type | Battery Pack |
Charger Input Voltage | 120V AC |
Cordless Tool Battery Platform | 18V LXT |
Battery Series | LXT(R) |
Charger Included | No |
Wireless Tool Tracking | No |
Number of Cells | 10 |
Weight | 1.4 lb |
Cordless Tool Kit Contents | (2) Batteries |
Number of Batteries Included | 2 |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- DRILL AMERICA 3/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/4)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Tight areas (AHSQD-17-XNGL)
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- MAKITA 12V max CXT® Power Source (ADP06)
- MAKITA LITHIUMION DUAL PORT RAPID OPTIMUM CHARGER (MAKDC18RD)
- MAKITA 18V LXT® Job Site Radio (XRM05)
- MAKITA 18V LXT® Sync Lock® Battery Terminal (BPS01)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- Makita Cordless Tool Accessories