Shop All Cordless Combination Kits
Makita
18V LXT® 6-Pc. Combo Kit (3.0Ah)
Mfr # XT610
Zoro # G6293141
product price: $679.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$679.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Flashlight
- Battery Capacity (2) 3.0 Ah
- Number of Tools 6
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT610
- Zoro # G6293141
- UPC # 088381815925
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Flashlight, Voltage 18 V, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 3.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1830B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (5) Bare Tools, (2) Batteries, (1) Charger, (1)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5m/16ft Compact Wide Blade Magnetic Tape Measure (48-22-0317)
- ZORO SELECT Punch/Die Set, Metric (40300)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Drill Bit Point Angle: 118 Degrees (D/A29J-SET)
- WESTWARD Nut Driver, 12.0mm, Solid, Tee, 9-1/16 in. (30RZ24)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XMT03Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML805)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XWT08Z, XBP02Z + BL1840B-2)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- MAKITA LXT Sub-Compact BL Band Saw Kit, 18V (XBP05R1B + XBU05Z)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- Makita Cordless Combination Kits