Shop All Cordless Cut-Out Tools
Makita
18V LXT® 5/16" Metal Hole Puncher
Mfr # XPP01ZK
Zoro # G0203851
product price: $2,659.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,659.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPP01ZK
- Zoro # G0203851
- UPC # 088381896269
- Country of Origin Japan
- Category Cordless Cut-Out Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Hole Punchers, 18V LXT 5/16" Me |
Description
Cordless Hole Punchers, 18V LXT 5/16 In. Me
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X30)
- H & H INDUSTRIAL PRODUCTS 3 Ton Pro-Series Arbor Press (8600-1133)
- YSI Tweezers, Plastic, 3 in. (YPT671)
- MAKITA 18V LXT® Cut-Out Tool (XOC01Z)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) (XPP01T1K)
- MAKITA 18V LXT® Cut-Out Saw (XDS01Z)
- MAKITA Cut-Out Tool, 12 1/4 in L, 32,000 RPM (XOC02Z)
- MAKITA 18V LXT® Sub-Compact Brushless Recipro Saw Kit (2.0Ah) (XRJ07R1B)
- MAKITA 18V LXT® Compact Band Saw Kit (5.0Ah) (XBP03T)
- MAKITA Drywall Cut-Out Tool (3706)
- Makita Cordless Tools